Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 2 Flutes

  • Mfr # S20516-M4

  • Zoro # G2904498


product price: $43.99
/ea

Key Features

Overall Length
71.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S20516-M4
Zoro #
G2904498
UPC #
-
Country of Origin
India

Dimensions

Overall Length
71.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
7.00mm
Tap Thread Size
M4-0.70
Shank Length
49.00 mm
Drill Bit Size
3.30mm
55% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.30mm
65% Thread Drill Size
3.40 mm
Square Size
4.90mm
Thread Size
M4x0.7
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Tap Finish
Uncoated
Standards
DIN 371
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur WLM Synchrospeed
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Thread Limit
D3, D4
Shank Type - Machining
Weldon Flat
Secondary Material Application ISO Code
P
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Features
For long-chipping materials, Rigid Tapping
Measurement System
Metric
Tap Shank Standard
DIN 371
Secondary Material Application
Steel
Extended Neck
Yes
Thread Standard
Metric Coarse
Thread Pitch
0.70mm
Primary Material Application ISO Code
N, O, S
Helix Angle
45 Degrees
List Number
S20516
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Thread Length 7 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit D3/D4, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.