Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 2 Flutes

  • Mfr # S20516-M5

  • Zoro # G2904437


product price: $45.15
/ea

Key Features

Overall Length
72.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S20516-M5
Zoro #
G2904437
UPC #
-
Country of Origin
India

Dimensions

Overall Length
72.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
8.00mm
Tap Thread Size
M5-0.80
55% Thread Drill Size
4.40 mm
75% Thread Drill Size
4.20mm
Square Size
4.90mm
Thread Size
M5x0.8
65% Thread Drill Size
4.30 mm
Drill Bit Size
4.20mm
Shank Length
45.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Tap Finish
Uncoated
Standards
DIN 371
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur WLM Synchrospeed
Thread Pitch
0.80mm
Tap Shank Standard
DIN 371
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Helix Angle
45 Degrees
Features
For long-chipping materials, Rigid Tapping
Secondary Material Application
Steel
Primary Material Application ISO Code
N, O, S
Thread Standard
Metric Coarse
Extended Neck
Yes
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
Measurement System
Metric
Thread Limit
D3, D4
Spiral Direction
Right Hand
Number of Pieces
1
List Number
S20516

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Thread Length 8 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit D3/D4, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.