Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 2 Flutes

  • Mfr # S20516-M6

  • Zoro # G2904461


product price: $47.95
/ea

Key Features

Overall Length
81.00mm
Tap Style
Spiral Flute
Tap Size
M6
Shank Dia.
6.00mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S20516-M6
Zoro #
G2904461
UPC #
-
Country of Origin
India

Dimensions

Overall Length
81.00mm
Tap Size
M6
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Thread Size
M6-1.00
Thread Length
10.00mm
75% Thread Drill Size
5.00mm
Square Size
4.90mm
Shank Length
50.00 mm
55% Thread Drill Size
5.25 mm
Thread Size
M6x1
Drill Bit Size
5.00mm
65% Thread Drill Size
13/64 in
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN 371
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur WLM Synchrospeed
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Thread Pitch
1.00mm
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Primary Material Application ISO Code
N, O, S
Spiral Direction
Right Hand
Thread Limit
D4, D5
Tap Shank Standard
DIN 371
Features
For long-chipping materials, Rigid Tapping
Extended Neck
Yes
Shank Type - Machining
Weldon Flat
Thread Standard
Metric Coarse
List Number
S20516
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.