Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 2 Flutes

  • Mfr # S2051604-M4

  • Zoro # G2904349


product price: $53.75
/ea

Key Features

Overall Length
71.00mm
Tap Style
Spiral Flute
Tap Size
M4
Shank Dia.
6.00mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2051604-M4
Zoro #
G2904349
UPC #
-
Country of Origin
India

Dimensions

Overall Length
71.00mm
Tap Size
M4
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Thread Length
7.00mm
Tap Thread Size
M4-0.70
55% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.30mm
Square Size
4.90mm
Shank Length
49.00 mm
Drill Bit Size
3.30mm
Thread Size
M4x0.7
65% Thread Drill Size
3.40 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Tap Finish
CrN
Standards
DIN 371
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur WLM Synchrospeed
Secondary Material Application
Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
CRN
Features
For long-chipping materials, Rigid Tapping
Tap Shank Standard
DIN 371
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Primary Material Application ISO Code
N, O, S
Helix Angle
45 Degrees
Thread Pitch
0.70mm
Secondary Material Application ISO Code
P
Thread Limit
D3, D4
Shank Type - Machining
Weldon Flat
Extended Neck
Yes
Spiral Direction
Right Hand
Number of Pieces
1
List Number
S2051604

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 70 mm, High Speed Steel, CrN, Thread Length 7 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit D3/D4, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.