Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 2

  • Mfr # N20536-M8

  • Zoro # G2519881


product price: $62.19
/ea

Key Features

Overall Length
91.50mm
Tap Style
Spiral Flute
Tap Size
M8
Shank Dia.
8.00mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N20536-M8
Zoro #
G2519881
UPC #
-
Country of Origin
India

Dimensions

Overall Length
91.50mm
Tap Size
M8
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Thread Size
M8-1.25
Thread Length
12.00mm
55% Thread Drill Size
7.10 mm
Square Size
6.20mm
65% Thread Drill Size
I
Thread Size
M8x1.25
Shank Length
55.00 mm
Drill Bit Size
6.80mm
75% Thread Drill Size
H
Pitch Diameter Limit
6G

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Tap Thread Type
Metric Coarse
Standards
DIN 371
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert N
Helix Angle
35 Degrees
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Right Hand
Thread Standard
Metric Coarse
Tap Shank Standard
DIN 371
Thread Pitch
1.25mm
Secondary Material Application
Composite, Nickel, Titanium
Extended Neck
No
Thread Limit
6G
Secondary Material Application ISO Code
O, S
Number of Pieces
1
List Number
N20536

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 12 mm, 75 Percent Thread Drill Size H, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.