Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 2

  • Mfr # N22516-UNC6

  • Zoro # G2520301


product price: $42.19
/ea

Key Features

Overall Length
2-1/4"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N22516-UNC6
Zoro #
G2520301
UPC #
-
Country of Origin
India

Dimensions

Overall Length
2-1/4"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
1/4"
Tap Thread Size
#6-32
65% Thread Drill Size
#34
Square Size
3.00mm
75% Thread Drill Size
#36
55% Thread Drill Size
#32
Thread Size
#6-32
Shank Length
36.00 mm
Drill Bit Size
0.1120 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Tap Thread Type
UNC
Tap Finish
Uncoated
Thread Direction
Right Hand
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert N
Measurement System
Pipe
Thread Limit
H2
Class of Fit
2B
Secondary Material Application ISO Code
O, S
Features
For Long Chipping Materials
Tap Shank Standard
DIN 2184-1
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Standard
UNC
Threads per Inch
32
Helix Angle
35 Degrees
Spiral Direction
Right Hand
Secondary Material Application
Composite, Nickel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Copper
Number of Pieces
1
List Number
N22516

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 6.5 mm, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.