Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 2

  • Mfr # P20519-M1.6

  • Zoro # G2522891


product price: $60.69
/ea

Key Features

Overall Length
41.00mm
Tap Style
Spiral Flute
Shank Dia.
2.40mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P20519-M1.6
Zoro #
G2522891
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
41.00mm
Shank Dia.
2.40mm
Tap Dimension Type
Metric
Tap Size
M1.6
Thread Length
6.00mm
Tap Thread Size
M1.6-0.35
Thread Size
M1.6x0.35
65% Thread Drill Size
1.30 mm
55% Thread Drill Size
1.35 mm
Shank Length
34.00 mm
75% Thread Drill Size
1.25mm
Square Size
2.10mm
Drill Bit Size
1.25mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Thread Limit
D2, D3
Features
For Long Chipping Materials
Primary Material Application
Steel
Thread Standard
Metric Coarse
Spiral Direction
Right Hand
Thread Pitch
0.35mm
Shank Type - Machining
Straight
Extended Neck
Yes
Tap Shank Standard
DIN 371
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Secondary Material Application ISO Code
N, O
Number of Pieces
1
List Number
P20519

Description

Spiral Flute Tap, Thread Size M1.6x0.35, Metric, Overall Length 40 mm, High Speed Steel, Bright (Uncoated), Thread Length 6 mm, 75 Percent Thread Drill Size 1.25mm, Thread Limit D2/D3, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.