Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 204069-EGM4

  • Zoro # G2891861


product price: $59.19
/ea

Key Features

Overall Length
72.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
204069-EGM4
Zoro #
G2891861
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
72.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
16.00mm
Pitch Diameter Limit
4H
Tap Thread Size
M4-0.70
75% Thread Drill Size
3.30 mm
65% Thread Drill Size
3.40 mm
Square Size
4.90 mm
55% Thread Drill Size
3.50 mm
Thread Size
M4x0.7
Shank Length
54.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
EGM
Number of Pieces
1
Standards
DIN 40 435
List Number
204069
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Measurement System
Metric
Primary Material Application
Nickel, Steel, Titanium
Thread Limit
D2, D3
Primary Material Application ISO Code
P, S
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Thread Standard
EGM
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
Vanadium High Speed Steel
Thread Pitch
0.70mm
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M4x0.7, EGM, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 16 mm, Tap Chamfer Modified Bottoming, Thread Limit D2/D3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.