Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 204069-EGM8

  • Zoro # G2891940


product price: $73.19
/ea

Key Features

Overall Length
102.00mm
Tap Style
Spiral Flute
Shank Dia.
10.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
204069-EGM8
Zoro #
G2891940
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
102.00mm
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
20.00mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
4H
Shank Length
66.50 mm
Square Size
8.00 mm
65% Thread Drill Size
I
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
Thread Size
M8x1.25

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
204069
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
EGM
Standards
DIN 40 435
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Primary Material Application ISO Code
P, S
Material Grade - Machining
Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Primary Material Application
Nickel, Steel, Titanium
Secondary Material Application ISO Code
N
Thread Limit
D3
Shank Type - Machining
Straight
Thread Standard
EGM
Measurement System
Metric
Extended Neck
Yes
Thread Pitch
1.25mm
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M8x1.25, EGM, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, Tap Chamfer Modified Bottoming, Thread Limit D3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.