Zoro Homepage

Spiral Flute Tap, Plug, 3

  • Mfr # 20410-M7

  • Zoro # G2892543


product price: $49.75
/ea

Key Features

Overall Length
82.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20410-M7
Zoro #
G2892543
UPC #
-
Country of Origin
India

Dimensions

Overall Length
82.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M7
Thread Length
10.00mm
Tap Thread Size
M7-1.00
55% Thread Drill Size
D
Shank Length
50.00 mm
65% Thread Drill Size
C
75% Thread Drill Size
6.00mm
Square Size
5.50mm
Drill Bit Size
6.00mm
Thread Size
M7x1
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur N
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Pitch
1.00mm
Helix Angle
15 Degrees
Thread Standard
Metric Coarse
Thread Limit
D4, D5
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Features
For Long Chipping Materials
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Tap Shank Standard
DIN 371
Number of Pieces
1
List Number
20410

Description

Spiral Flute Tap, Thread Size M7x1, Metric, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size 6.00mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.