Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 204104-M3.5

  • Zoro # G2892309


product price: $56.79
/ea

Key Features

Overall Length
57.45mm
Tap Style
Spiral Flute
Shank Dia.
4.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204104-M3.5
Zoro #
G2892309
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
57.45mm
Shank Dia.
4.00mm
Tap Dimension Type
Metric
Tap Size
M3.5
Thread Length
12.00mm
Tap Thread Size
M3.5-0.60
Square Size
3.00mm
Thread Size
M3.5x0.6
55% Thread Drill Size
#31
65% Thread Drill Size
3.00 mm
75% Thread Drill Size
2.90mm
Shank Length
44.00 mm
Drill Bit Size
2.90mm
Pitch Diameter Limit
4HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Standards
DIN 371
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Ni
Tap Shank Standard
DIN 371
Helix Angle
25 Degrees
Thread Standard
Metric Coarse
Thread Pitch
6.00mm
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Secondary Material Application
Steel
Extended Neck
No
Thread Limit
4HX
Primary Material Application ISO Code
S
Measurement System
Metric
Shank Type - Machining
Straight
Features
For Long Chipping Materials
Secondary Material Application ISO Code
P
Primary Material Application
Nickel, Titanium
List Number
204104
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3.5x0.6, Metric, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 12 mm, 75 Percent Thread Drill Size 2.90mm, Thread Limit 4HX, Class of Fit 4HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.