Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 2041663-M8

  • Zoro # G2892972


product price: $93.85
/ea
Free Shipping & Returns

Key Features

Overall Length
91.50mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2041663-M8
Zoro #
G2892972
UPC #
-
Country of Origin
India

Dimensions

Overall Length
91.50mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
18.00mm
Tap Thread Size
M8-1.25
Thread Size
M8x1.25
75% Thread Drill Size
H
Drill Bit Size
6.80mm
65% Thread Drill Size
I
Shank Length
60.50 mm
55% Thread Drill Size
7.10 mm
Square Size
6.20mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
AlCrN
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur Ti Plus
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Titanium
Thread Limit
6HX
Tap Shank Standard
DIN 371
Material Grade - Machining
ACN
Measurement System
Metric
Spiral Direction
Right Hand
Extended Neck
Yes
Primary Material Application ISO Code
S
Thread Pitch
1.25mm
Thread Standard
Metric Coarse
Helix Angle
15 Degrees
Shank Type - Machining
Straight
Number of Pieces
1
List Number
2041663

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, AlCrN, Thread Length 18 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.