Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 20430-M10

  • Zoro # G2893167


product price: $62.89
/ea

Key Features

Overall Length
102.00mm
Tap Style
Spiral Flute
Shank Dia.
10.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20430-M10
Zoro #
G2893167
UPC #
-
Country of Origin
India

Dimensions

Overall Length
102.00mm
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
15.00mm
Tap Thread Size
M10-1.50
Thread Size
M10x1.5
65% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50mm
Shank Length
61.00 mm
55% Thread Drill Size
8.90 mm
Square Size
8.00mm
Drill Bit Size
8.50mm
Pitch Diameter Limit
6G

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
Metric
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur N
Measurement System
Metric
Extended Neck
Yes
Primary Material Application ISO Code
K, N, P
Helix Angle
15 Degrees
Thread Standard
Metric Coarse
Tap Shank Standard
DIN 371
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Thread Pitch
1.50mm
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Features
For Long Chipping Materials
Thread Limit
6G
List Number
20430
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.