Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 20430-M4

  • Zoro # G2893191


product price: $39.85
/ea

Key Features

Overall Length
65.00mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20430-M4
Zoro #
G2893191
UPC #
-
Country of Origin
India

Dimensions

Overall Length
65.00mm
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
7.00mm
Tap Thread Size
M4-0.70
Shank Length
42.00 mm
Square Size
3.40mm
Drill Bit Size
3.30mm
55% Thread Drill Size
3.50 mm
Thread Size
M4x0.7
75% Thread Drill Size
3.30mm
65% Thread Drill Size
3.40 mm
Pitch Diameter Limit
6G

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN 371
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur N
Tap Shank Standard
DIN 371
Helix Angle
15 Degrees
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Extended Neck
Yes
Spiral Direction
Right Hand
Measurement System
Metric
Thread Limit
6G
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, N, P
Thread Pitch
0.70mm
List Number
20430
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Thread Length 7 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.