Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 20460-M8

  • Zoro # G2893611


product price: $48.19
/ea

Key Features

Overall Length
91.50mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20460-M8
Zoro #
G2893611
UPC #
-
Country of Origin
India

Dimensions

Overall Length
91.50mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
13.00mm
Tap Thread Size
M8-1.25
Square Size
4.90mm
Drill Bit Size
6.80mm
Thread Size
M8x1.25
75% Thread Drill Size
H
65% Thread Drill Size
I
Shank Length
23.00 mm
55% Thread Drill Size
7.10 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
DIN 376
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur N
Thread Pitch
1.25mm
Helix Angle
15 Degrees
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Thread Standard
Metric Coarse
Measurement System
Metric
Thread Limit
D4, D5
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Tap Shank Standard
DIN 376
List Number
20460
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 13 mm, 75 Percent Thread Drill Size H, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.