Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 21466-M10X1.25

  • Zoro # G2896247


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Overall Length
102.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21466-M10X1.25
Zoro #
G2896247
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
102.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
20.00mm
Tap Thread Size
M10-1.25
75% Thread Drill Size
11/32 in
Square Size
5.50mm
Drill Bit Size
8.75mm
65% Thread Drill Size
8.90 mm
Thread Size
M10x1.25
55% Thread Drill Size
9.10 mm
Shank Length
23.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Tap Thread Type
Metric
Standards
DIN 374
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Helix Angle
15 Degrees
Features
For Long Chipping Materials
Measurement System
Metric
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 374
Secondary Material Application ISO Code
N
Thread Standard
Metric Fine
Thread Pitch
1.25mm
Thread Limit
6HX
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application
Nickel, Steel, Titanium
Primary Material Application ISO Code
P, S
List Number
21466
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.