Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 21480-M6X0.75

  • Zoro # G2896551


product price: $78.85
/ea
Free Shipping & Returns

Key Features

Overall Length
82.50mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21480-M6X0.75
Zoro #
G2896551
UPC #
-
Country of Origin
India

Dimensions

Overall Length
82.50mm
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
10.00mm
Tap Thread Size
M6-0.75
Thread Size
M6x0.75
75% Thread Drill Size
5.25mm
Shank Length
31.00 mm
55% Thread Drill Size
5.45 mm
Square Size
3.40mm
Drill Bit Size
5.25mm
65% Thread Drill Size
5.35 mm
Pitch Diameter Limit
6G

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Tap Thread Type
Metric Fine
Standards
DIN 374
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur N
Features
For Long Chipping Materials
Thread Limit
6G
Helix Angle
15 Degrees
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Tap Shank Standard
DIN 374
Thread Pitch
0.75mm
Extended Neck
Yes
Measurement System
Metric
Spiral Direction
Right Hand
List Number
21480
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M6x0.75, Metric, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size 5.25mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.