Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 224069-EGUNC4

  • Zoro # G2897279


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-9/16"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224069-EGUNC4
Zoro #
G2897279
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-9/16"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
1/2"
Pitch Diameter Limit
3B
Tap Thread Size
#4-40
55% Thread Drill Size
3/32 in
65% Thread Drill Size
2.30 mm
Shank Length
50.00 mm
Thread Size
#4-40
75% Thread Drill Size
2.20 mm
Square Size
3.40 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
224069
Standards
DIN 2184-1
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Steel, Titanium
Thread Limit
H2
Thread Standard
UNC
Secondary Material Application ISO Code
N
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Threads per Inch
40
Measurement System
Pipe
Shank Type - Machining
Straight
Primary Material Application ISO Code
P, S
Material Grade - Machining
Vanadium High Speed Steel
Class of Fit
3B
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #4-40, UNC, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13 mm, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.