Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 22410-UNC1

  • Zoro # G2897540


product price: $66.39
/ea

Key Features

Overall Length
1-13/16"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22410-UNC1
Zoro #
G2897540
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1-13/16"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#1
Thread Length
3/16"
Tap Thread Size
#1-64
Square Size
2.10mm
Drill Bit Size
0.0610 in
Thread Size
#1-64
55% Thread Drill Size
1/16 in
65% Thread Drill Size
#53
75% Thread Drill Size
1.45mm
Shank Length
36.00 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
UNC
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur N
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Tap Shank Standard
DIN 2184-1
Shank Type - Machining
Straight
Thread Standard
UNC
Spiral Direction
Right Hand
Class of Fit
2B
Features
For Long Chipping Materials
Threads per Inch
64
Measurement System
Pipe
Primary Material Application ISO Code
K, N, P
Thread Limit
H2, H3
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
15 Degrees
Number of Pieces
1
List Number
22410

Description

Spiral Flute Tap, Thread Size #1-64, UNC, Overall Length 45 mm, High Speed Steel, Bright (Uncoated), Thread Length 4 mm, 75 Percent Thread Drill Size 1.45mm, Thread Limit H2/H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.