Zoro Homepage

Spiral Flute Tap, Plug, 3

  • Mfr # 224101-UNJC10

  • Zoro # G2897242


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-13/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224101-UNJC10
Zoro #
G2897242
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-13/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
1/2"
Tap Thread Size
#10-24
65% Thread Drill Size
#23
Thread Size
#10-24
75% Thread Drill Size
#25
Shank Length
56.50 mm
55% Thread Drill Size
#21
Square Size
4.90mm
Drill Bit Size
0.1540 in
Pitch Diameter Limit
3B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNJC
Tap Finish
Uncoated
Standards
DIN 2184-1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Ni 10
Primary Material Application
Nickel, Steel, Titanium
Features
External Diameter, for Long and Short Chipping Materials, Rounded
Extended Neck
Yes
Primary Material Application ISO Code
P, S
Helix Angle
10 Degrees
Measurement System
Pipe
Tap Shank Standard
DIN 2184-1
Secondary Material Application ISO Code
N
Threads per Inch
24
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Thread Limit
3B
Class of Fit
3B
Thread Standard
UNJC
Secondary Material Application
Aluminum, Brass, Bronze, Copper
List Number
224101
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-24, UNJC, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Thread Length 13.5 mm, 75 Percent Thread Drill Size #25, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.