Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 224101-UNJC4

  • Zoro # G2897349


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/4"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224101-UNJC4
Zoro #
G2897349
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-1/4"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
5/16"
Tap Thread Size
#4-40
75% Thread Drill Size
2.20mm
Square Size
2.70mm
Drill Bit Size
0.0910 in
55% Thread Drill Size
3/32 in
65% Thread Drill Size
2.30 mm
Thread Size
#4-40
Shank Length
48.00 mm
Pitch Diameter Limit
3B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNJC
Standards
DIN 2184-1
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur Ni 10
Class of Fit
3B
Coolant Fed
Non-Coolant Through
Helix Angle
10 Degrees
Extended Neck
No
Primary Material Application ISO Code
P, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Pipe
Tap Shank Standard
DIN 2184-1
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Threads per Inch
40
Thread Limit
3B
Thread Standard
UNJC
Primary Material Application
Nickel, Steel, Titanium
Secondary Material Application ISO Code
N
List Number
224101
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #4-40, UNJC, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 8 mm, 75 Percent Thread Drill Size 2.20mm, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.