Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 224101-UNJC5/16

  • Zoro # G2897303


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-11/16"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224101-UNJC5/16
Zoro #
G2897303
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-11/16"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
13/16"
Tap Thread Size
5/16"-18
Square Size
8.00mm
55% Thread Drill Size
I
65% Thread Drill Size
17/64 in
75% Thread Drill Size
F
Drill Bit Size
0.3190 in
Thread Size
5/8"-16
Shank Length
75.00 mm
Pitch Diameter Limit
3B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Standards
DIN 2184-1
Tap Thread Type
UNJC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Ni 10
Measurement System
Fractional Inch
Primary Material Application
Nickel, Steel, Titanium
Helix Angle
10 Degrees
Features
For Long Chipping Materials
Thread Limit
3B
Tap Shank Standard
DIN 2184-1
Primary Material Application ISO Code
P, S
Threads per Inch
18
Secondary Material Application ISO Code
N
Extended Neck
Yes
Class of Fit
3B
Coolant Fed
Non-Coolant Through
Thread Standard
UNJC
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Right Hand
Shank Type - Machining
Straight
List Number
224101
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNJC, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 25 mm, 75 Percent Thread Drill Size F, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.