Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 224101-UNJC6

  • Zoro # G2897419


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/4"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
224101-UNJC6
Zoro #
G2897419
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-1/4"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
3/8"
Tap Thread Size
#6-32
Thread Size
#6-32
65% Thread Drill Size
#34
Drill Bit Size
0.1100 in
75% Thread Drill Size
#36
55% Thread Drill Size
#32
Square Size
3.00mm
Shank Length
46.00 mm
Pitch Diameter Limit
3B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
UNJC
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur Ni 10
Extended Neck
No
Tap Shank Standard
DIN 2184-1
Helix Angle
10 Degrees
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
P, S
Spiral Direction
Right Hand
Primary Material Application
Nickel, Steel, Titanium
Shank Type - Machining
Straight
Measurement System
Pipe
Class of Fit
3B
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Features
External Diameter, for Long and Short Chipping Materials, Rounded
Thread Limit
3B
Threads per Inch
32
Thread Standard
UNJC
List Number
224101
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #6-32, UNJC, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size #36, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.