Zoro Homepage

Spiral Flute Tap, Plug, 3

  • Mfr # 224102-UNC10

  • Zoro # G2897172


product price: $59.29
/ea

Key Features

Overall Length
2-13/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224102-UNC10
Zoro #
G2897172
UPC #
-
Country of Origin
India

Dimensions

Overall Length
2-13/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
5/8"
Tap Thread Size
#10-24
Thread Size
#10-24
Drill Bit Size
0.1540 in
75% Thread Drill Size
#25
Shank Length
54.00 mm
55% Thread Drill Size
#21
Square Size
4.90mm
65% Thread Drill Size
#23
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
Uncoated
Standards
DIN 2184-1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Ni
Class of Fit
2B
Extended Neck
Yes
Primary Material Application ISO Code
S
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Helix Angle
25 Degrees
Secondary Material Application ISO Code
P
Thread Standard
UNC
Primary Material Application
Nickel, Titanium
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 2184-1
Threads per Inch
24
Features
For Long Chipping Materials
Thread Limit
H3, H4
Secondary Material Application
Steel
Number of Pieces
1
List Number
224102

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Thread Length 16 mm, 75 Percent Thread Drill Size #25, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.