Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 224102-UNC1/4

  • Zoro # G2897400


product price: $64.99
/ea

Key Features

Overall Length
3-3/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
224102-UNC1/4
Zoro #
G2897400
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-3/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
9/16"
Tap Thread Size
1/4"-20
Shank Length
55.00 mm
Drill Bit Size
0.2010 in
Thread Size
1/4"-20
65% Thread Drill Size
#5
75% Thread Drill Size
#7
Square Size
5.50mm
55% Thread Drill Size
#3
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Standards
DIN 2184-1
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur Ni
Spiral Direction
Right Hand
Threads per Inch
20
Class of Fit
2B
Thread Standard
UNC
Primary Material Application
Nickel, Titanium
Secondary Material Application
Steel
Primary Material Application ISO Code
S
Secondary Material Application ISO Code
P
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Helix Angle
25 Degrees
Coolant Fed
Non-Coolant Through
Thread Limit
H5, H6
Features
For Long Chipping Materials
Tap Shank Standard
DIN 2184-1
Extended Neck
Yes
Number of Pieces
1
List Number
224102

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, 75 Percent Thread Drill Size #7, Thread Limit H5/H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.