Zoro Homepage

Spiral Flute Tap, Plug, 3

  • Mfr # 224102-UNC6

  • Zoro # G2897139


product price: $54.45
/ea

Key Features

Overall Length
2-1/4"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224102-UNC6
Zoro #
G2897139
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-1/4"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
1/2"
Tap Thread Size
#6-32
65% Thread Drill Size
#34
Drill Bit Size
0.1120 in
55% Thread Drill Size
#32
Square Size
3.00mm
75% Thread Drill Size
#36
Thread Size
#6-32
Shank Length
44.00 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Uncoated
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur Ni
Helix Angle
25 Degrees
Primary Material Application
Nickel, Titanium
Spiral Direction
Right Hand
Threads per Inch
32
Features
For Long Chipping Materials
Tap Shank Standard
DIN 2184-1
Secondary Material Application
Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
P
Class of Fit
2B
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
S
Extended Neck
No
Thread Limit
H3, H4
Thread Standard
UNC
List Number
224102
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 12 mm, 75 Percent Thread Drill Size #36, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.