Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 22416-UNC6

  • Zoro # G2897793


product price: $49.69
/ea

Key Features

Overall Length
2-1/4"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22416-UNC6
Zoro #
G2897793
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-1/4"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
1/2"
Tap Thread Size
#6-32
Thread Size
#6-32
Drill Bit Size
0.1120 in
Shank Length
44.00 mm
75% Thread Drill Size
#36
55% Thread Drill Size
#32
Square Size
3.00mm
65% Thread Drill Size
#34
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Uncoated
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Features
For Long Chipping Materials, Recommended With Oil
Thread Standard
UNC
Extended Neck
No
Primary Material Application
Nickel, Steel, Titanium
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 2184-1
Helix Angle
15 Degrees
Thread Limit
H3, H4
Measurement System
Pipe
Threads per Inch
32
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
P, S
Class of Fit
2B
Shank Type - Machining
Straight
Number of Pieces
1
List Number
22416

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 12 mm, 75 Percent Thread Drill Size #36, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.