Spiral Flute Tap, Plug, 3
Mfr # 22460-UNC1/2
Zoro # G2898030
product price: $87.49
/ea
Free Shipping & Returns
Key Features
Overall Length
4-5/16"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22460-UNC1/2
Zoro #
G2898030
UPC #
-
Country of Origin
India
Dimensions
Overall Length
4-5/16"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
11/16"
Tap Thread Size
1/2"-13
Square Size
7.00mm
Thread Size
1/2"-13
Shank Length
27.00 mm
Drill Bit Size
0.4250 in
65% Thread Drill Size
11.00 mm
55% Thread Drill Size
11.30 mm
75% Thread Drill Size
27/64 in
Pitch Diameter Limit
2B
Description
Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Thread Length 18 mm, 75 Percent Thread Drill Size 27/64 in, Thread Limit H5/H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.