Zoro Homepage

Spiral Flute Tap, Plug, 3

  • Mfr # 7053770-M3

  • Zoro # G2556388


product price: $38.89
/ea

Key Features

Overall Length
59.00mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7053770-M3
Zoro #
G2556388
UPC #
-
Country of Origin
India

Dimensions

Overall Length
59.00mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
6.00mm
Tap Thread Size
M3-0.50
Pitch Diameter Limit
6G
Drill Bit Size
2.50mm
Thread Size
M3x0.5
Square Size
2.70mm
55% Thread Drill Size
#37
75% Thread Drill Size
2.50mm
65% Thread Drill Size
#38
Shank Length
38.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
7053770
Standards
DIN 371
Tap Finish
Uncoated
Number of Pieces
1
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Extended Neck
Yes
Shank Type - Machining
Straight
Tap Shank Standard
DIN 371
Secondary Material Application ISO Code
K, N
Thread Standard
Metric Coarse
Spiral Direction
Right Hand
Primary Material Application
Steel
Helix Angle
40 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Limit
6G
Thread Pitch
0.50mm
Coolant Fed
Coolant Through
Primary Material Application ISO Code
P
Measurement System
Metric

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 6 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.