Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 7053770-M6

  • Zoro # G2556360


product price: $44.39
/ea

Key Features

Overall Length
85.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7053770-M6
Zoro #
G2556360
UPC #
-
Country of Origin
India

Dimensions

Overall Length
85.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
10.00mm
Tap Thread Size
M6-1.00
Pitch Diameter Limit
6G
75% Thread Drill Size
5.00mm
55% Thread Drill Size
5.25 mm
Square Size
4.90mm
Drill Bit Size
5.00mm
Thread Size
M6x1
65% Thread Drill Size
13/64 in
Shank Length
50.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
7053770
Tap Finish
Uncoated
Standards
DIN 371
Tap Thread Type
Metric Coarse
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Coolant Fed
Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Shank Type - Machining
Straight
Tap Shank Standard
DIN 371
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, N
Extended Neck
Yes
Thread Limit
6G
Thread Standard
Metric Coarse
Primary Material Application
Steel
Thread Pitch
1.00mm
Helix Angle
40 Degrees
Measurement System
Metric
Primary Material Application ISO Code
P

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.