Zoro Homepage

Spiral Flute Tap, Plug, 3

  • Mfr # 7056770-M3

  • Zoro # G2556640


product price: $43.95
/ea

Key Features

Overall Length
59.00mm
Tap Style
Spiral Flute
Shank Dia.
2.20mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7056770-M3
Zoro #
G2556640
UPC #
-
Country of Origin
India

Dimensions

Overall Length
59.00mm
Shank Dia.
2.20mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
6.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M3-0.50
75% Thread Drill Size
2.50mm
Shank Length
22.00 mm
Drill Bit Size
2.50mm
55% Thread Drill Size
#37
Thread Size
M3x0.5
Square Size
1.80mm
65% Thread Drill Size
#38

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Number of Pieces
1
List Number
7056770
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Thread Pitch
0.50mm
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Spiral Direction
Right Hand
Tap Shank Standard
DIN 376
Helix Angle
40 Degrees
Primary Material Application
Steel
Thread Limit
D3
Primary Material Application ISO Code
P
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 6 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.