Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 7156770-M8X1

  • Zoro # G2556808


product price: $66.65
/ea

Key Features

Overall Length
96.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7156770-M8X1
Zoro #
G2556808
UPC #
-
Country of Origin
India

Dimensions

Overall Length
96.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
12.00mm
Tap Thread Size
M8-1.00
Pitch Diameter Limit
6H
55% Thread Drill Size
7.25 mm
Drill Bit Size
7.00mm
Thread Size
M8x1
65% Thread Drill Size
9/32 in
75% Thread Drill Size
7.00mm
Shank Length
23.00 mm
Square Size
8.00mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
List Number
7156770
Number of Pieces
1
Tap Finish
Uncoated
Tap Thread Type
Metric Fine
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Thread Pitch
1.00mm
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Thread Standard
Metric Fine
Thread Limit
D4, D5
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Extended Neck
Yes
Primary Material Application ISO Code
P
Primary Material Application
Steel
Shank Type - Machining
Straight
Tap Shank Standard
DIN 374
Secondary Material Application ISO Code
K, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper

Description

Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 12 mm, 75 Percent Thread Drill Size 7.00mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.