Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 8041006-M4

  • Zoro # G2557657


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Overall Length
64.60mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8041006-M4
Zoro #
G2557657
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
64.60mm
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
13.00mm
Tap Thread Size
M4-0.70
Pitch Diameter Limit
6H
Shank Length
50.00 mm
65% Thread Drill Size
3.40 mm
Thread Size
M4x0.7
75% Thread Drill Size
3.30mm
Square Size
3.40mm
Drill Bit Size
3.30mm
55% Thread Drill Size
3.50 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
List Number
8041006
Thread Direction
Right Hand
Standards
DIN 371
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long and Short Chipping Materials
Series
Paradur N
Helix Angle
15 Degrees
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Secondary Material Application
Composite
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 371
Thread Pitch
0.70mm
Thread Limit
D3, D4
Measurement System
Metric
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Secondary Material Application ISO Code
O
Primary Material Application ISO Code
K, N

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, High Speed Steel, TiCN, Thread Length 13 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit D3/D4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.