Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # AEP2351302-UNF1/4

  • Zoro # G2567457


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-3/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEP2351302-UNF1/4
Zoro #
G2567457
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-3/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
3/8"
Tap Thread Size
1/4"-28
Pitch Diameter Limit
2B
Thread Size
1/4"-28
Shank Length
54.10 mm
Square Size
4.85mm
Drill Bit Size
0.2170 in
75% Thread Drill Size
5.45mm
55% Thread Drill Size
5.70 mm
Tap Length Standard
DIN
65% Thread Drill Size
7/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
List Number
AEP2351302
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN/ANSI
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Features
Universal High-Performance Cut Tap, THL: Good Chip Control, Good Wear Resistance
Series
Paradur Eco Plus
Extended Neck
Yes
Helix Angle
45 Degrees
Coolant Fed
Coolant Through
Measurement System
Fractional Inch
Thread Standard
UNF
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
28
Spiral Direction
Right Hand
Thread Limit
H3, H4
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
DIN/ANSI
Class of Fit
2B

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 80 mm, High Speed Steel, THL, Thread Length 10 mm, 75 Percent Thread Drill Size 5.45mm, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.