Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # AEP2351312-UNF1/4

  • Zoro # G2567597


product price: $96.35
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/4"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AEP2351312-UNF1/4
Zoro #
G2567597
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-1/4"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
3/8"
Pitch Diameter Limit
2B
Tap Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
Square Size
0.1910 in
Shank Length
2 1/8 in
75% Thread Drill Size
5.45mm
Tap Length Standard
DIN
55% Thread Drill Size
5.70 mm
Drill Bit Size
0.2170 in
Thread Size
1/4"-28

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Hard Lube
Standards
DIN/ANSI
Number of Pieces
1
Tap Thread Type
UNF
List Number
AEP2351312
Cutting Direction - Machining
Right Hand
Features
Universal High-Performance Cut Tap, THL: Good Chip Control, Good Wear Resistance
Series
Paradur Eco Plus
Threads per Inch
28
Thread Standard
UNF
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Extended Neck
Yes
Helix Angle
45 Degrees
Thread Limit
H3, H4
Tap Shank Standard
DIN/ANSI
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Class of Fit
2B
Spiral Direction
Right Hand

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 5/32 in, High Speed Steel, THL, Thread Length 25/64 in, 75 Percent Thread Drill Size 5.45mm, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.