Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # EP2251302-UNC10

  • Zoro # G2514412


product price: $60.99
/ea

Key Features

Overall Length
2-13/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2251302-UNC10
Zoro #
G2514412
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-13/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
5/16"
Tap Thread Size
#10-24
Drill Bit Size
0.1540 in
65% Thread Drill Size
#23
Shank Length
49.30 mm
Thread Size
#10-24
75% Thread Drill Size
#25
55% Thread Drill Size
#21
Square Size
4.90mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Hard Lube
Standards
DIN 2184-1
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Prototex Eco Plus
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Tap Shank Standard
DIN 2184-1
Thread Standard
UNC
Threads per Inch
24
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Thread Limit
H3, H4
Measurement System
Pipe
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Features
For Long Chipping Materials
Extended Neck
Yes
Class of Fit
2B
List Number
EP2251302
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 70 mm, High Speed Steel, THL, Thread Length 8 mm, 75 Percent Thread Drill Size #25, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.