Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # EP2251302-UNC1/4

  • Zoro # G2514449


product price: $69.35
/ea

Key Features

Overall Length
3-3/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP2251302-UNC1/4
Zoro #
G2514449
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-3/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
3/8"
Tap Thread Size
1/4"-20
Shank Length
2 1/16 in
Drill Bit Size
0.2010 in
65% Thread Drill Size
#5
75% Thread Drill Size
#7
55% Thread Drill Size
#3
Square Size
0.2170 in
Thread Size
1/4"-20
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Measurement System
Fractional Inch
Threads per Inch
20
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Thread Limit
H4, H5
Helix Angle
45 Degrees
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 2184-1
Thread Standard
UNC
Class of Fit
2B
List Number
EP2251302
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 5/32 in, High Speed Steel, THL, Thread Length 25/64 in, 75 Percent Thread Drill Size #7, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.