Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # EP2351302-UNF8

  • Zoro # G2514753


product price: $62.39
/ea

Key Features

Overall Length
2-9/16"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2351302-UNF8
Zoro #
G2514753
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-9/16"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
1/4"
Tap Thread Size
#8-36
Shank Length
45.60 mm
55% Thread Drill Size
#27
75% Thread Drill Size
#29
Thread Size
#8-36
Drill Bit Size
0.1380 in
Square Size
3.40mm
65% Thread Drill Size
9/64 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Hard Lube
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Tap Shank Standard
DIN 2184-1
Thread Standard
UNF
Thread Limit
H2, H3
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
45 Degrees
Measurement System
Pipe
Threads per Inch
36
List Number
EP2351302
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #8-36, UNF, Overall Length 63 mm, High Speed Steel, THL, Thread Length 7 mm, 75 Percent Thread Drill Size #29, Thread Limit H2/H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.