Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # EP2356302-UNF5/16

  • Zoro # G2514668


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Overall Length
3-5/8"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2356302-UNF5/16
Zoro #
G2514668
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-5/8"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1/2"
Tap Thread Size
5/16"-24
65% Thread Drill Size
J
Drill Bit Size
0.2720 in
75% Thread Drill Size
I
55% Thread Drill Size
9/32 in
Thread Size
5/16"-24
Shank Length
23.00 mm
Square Size
4.90mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Thread Direction
Right Hand
Tap Finish
Hard Lube
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Coolant Fed
Coolant Through
Threads per Inch
24
Thread Limit
H3, H4
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNF
Tap Shank Standard
DIN 2184-1
Extended Neck
Yes
Class of Fit
2B
Number of Pieces
1
List Number
EP2356302

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 90 mm, High Speed Steel, THL, Thread Length 12 mm, 75 Percent Thread Drill Size I, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.