Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 204069-EGM6

  • Zoro # G2891852


product price: $64.79
/ea

Key Features

Overall Length
92.00mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204069-EGM6
Zoro #
G2891852
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
92.00mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
18.00mm
Pitch Diameter Limit
4H
Tap Thread Size
M6-1.00
75% Thread Drill Size
5.00 mm
55% Thread Drill Size
5.25 mm
65% Thread Drill Size
13/64 in
Square Size
6.20 mm
Shank Length
61.00 mm
Thread Size
M6x1

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
List Number
204069
Standards
DIN 40 435
Tap Thread Type
EGM
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Secondary Material Application ISO Code
N
Shank Type - Machining
Straight
Thread Limit
D2, D3
Primary Material Application
Nickel, Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Thread Standard
EGM
Primary Material Application ISO Code
P, S
Material Grade - Machining
Vanadium High Speed Steel
Extended Neck
Yes
Thread Pitch
1.00mm
Spiral Direction
Right Hand
Measurement System
Metric
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M6x1, EGM, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18 mm, Tap Chamfer Modified Bottoming, Thread Limit D2/D3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.