Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 20410-M3.5

  • Zoro # G2892379


product price: $40.99
/ea

Key Features

Overall Length
57.45mm
Tap Style
Spiral Flute
Shank Dia.
4.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20410-M3.5
Zoro #
G2892379
UPC #
-
Country of Origin
India

Dimensions

Overall Length
57.45mm
Shank Dia.
4.00mm
Tap Dimension Type
Metric
Tap Size
M3.5
Thread Length
6.50mm
Tap Thread Size
M3.5-0.60
Drill Bit Size
2.90mm
65% Thread Drill Size
3.00 mm
Square Size
3.00mm
55% Thread Drill Size
#31
75% Thread Drill Size
2.90mm
Shank Length
36.00 mm
Thread Size
M3.5x0.6
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur N
Spiral Direction
Right Hand
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, N, P
Extended Neck
Yes
Features
For Long Chipping Materials
Thread Pitch
6.00mm
Shank Type - Machining
Straight
Thread Limit
D3, D4
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees
Thread Standard
Metric Coarse
Tap Shank Standard
DIN 371
Number of Pieces
1
List Number
20410

Description

Spiral Flute Tap, Thread Size M3.5x0.6, Metric, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 6.5 mm, 75 Percent Thread Drill Size 2.90mm, Thread Limit D3/D4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.