Spiral Flute Tap Plug, 3 Flutes
- Mfr # 2041006-M6
- Zoro # G2891977
product price:Â
$
72.89
/ea
Key Features
Overall Length
81.40mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2041006-M6
- Zoro #
- G2891977
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 81.40mm
- Shank Dia.
- 6.00mm
- Tap Dimension Type
- Metric
- Tap Size
- M6
- Thread Length
- 10.00mm
- Tap Thread Size
- M6-1.00
- 65% Thread Drill Size
- 13/64 in
- 75% Thread Drill Size
- 5.00mm
- Square Size
- 4.90mm
- Shank Length
- 50.00 mm
- Thread Size
- M6x1
- 55% Thread Drill Size
- 5.25 mm
- Drill Bit Size
- 5.00mm
- Pitch Diameter Limit
- 6H
- Square Length
- 4.9 mm
- Shank Diameter
- 6 mm
- Square Width
- 4.9 mm
- Wire Rope Length
- 80 mm
- Length
- 80 mm
Description
Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, TiCN, Thread Length 10 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.