Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 2041006-M8

  • Zoro # G2891959


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Overall Length
91.50mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2041006-M8
Zoro #
G2891959
UPC #
-
Country of Origin
India

Dimensions

Overall Length
91.50mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
12.00mm
Tap Thread Size
M8-1.25
Shank Length
55.00 mm
65% Thread Drill Size
I
Drill Bit Size
6.80mm
Thread Size
M8x1.25
55% Thread Drill Size
7.10 mm
75% Thread Drill Size
H
Square Size
6.20mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
DIN 371
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
Paradur N
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Metric
Thread Standard
Metric Coarse
Primary Material Application ISO Code
K, N, P
Thread Pitch
1.25mm
Features
For Long Chipping Materials
Tap Shank Standard
DIN 371
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
D4, D5
Helix Angle
15 Degrees
Spiral Direction
Right Hand
List Number
2041006
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, TiCN, Thread Length 12 mm, 75 Percent Thread Drill Size H, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.