Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 204101-M3

  • Zoro # G2892117


product price: $61.75
/ea

Key Features

Overall Length
57.25mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204101-M3
Zoro #
G2892117
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
57.25mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
8.00mm
Tap Thread Size
M3-0.50
55% Thread Drill Size
#37
65% Thread Drill Size
#38
Thread Size
M3x0.5
75% Thread Drill Size
2.50mm
Drill Bit Size
2.50mm
Shank Length
21.00 mm
Square Size
2.70mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Standards
DIN 371
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Ni 10
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application ISO Code
P, S
Extended Neck
No
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
Metric Coarse
Thread Limit
6HX
Features
For Long and Short Chipping Materials
Spiral Direction
Right Hand
Helix Angle
10 Degrees
Shank Type - Machining
Straight
Tap Shank Standard
DIN 371
Primary Material Application
Nickel, Steel, Titanium
Secondary Material Application ISO Code
N
Thread Pitch
0.50mm
Number of Pieces
1
List Number
204101

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 8 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.