Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 204101-M8

  • Zoro # G2892108


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Overall Length
93.30mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204101-M8
Zoro #
G2892108
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
93.30mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
20.50mm
Tap Thread Size
M8-1.25
55% Thread Drill Size
7.10 mm
Shank Length
24.00 mm
Square Size
6.20mm
75% Thread Drill Size
H
65% Thread Drill Size
I
Drill Bit Size
6.80mm
Thread Size
M8x1.25
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur Ni 10
Features
For Long and Short Chipping Materials
Secondary Material Application ISO Code
N
Thread Pitch
1.25mm
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
Metric Coarse
Helix Angle
10 Degrees
Extended Neck
No
Primary Material Application
Nickel, Steel, Titanium
Primary Material Application ISO Code
P, S
Tap Shank Standard
DIN 371
Thread Limit
6HX
Measurement System
Metric
Shank Type - Machining
Straight
List Number
204101
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 20.5 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.