Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 2041014-MJ3

  • Zoro # G2892001


product price: $91.25
/ea
Free Shipping & Returns

Key Features

Overall Length
57.25mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2041014-MJ3
Zoro #
G2892001
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
57.25mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
8.00mm
Tap Thread Size
M3-0.50
Drill Bit Size
2.50mm
Thread Size
M3x0.5
Square Size
2.70mm
Shank Length
21.00 mm
Pitch Diameter Limit
4H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Standards
DIN 371
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Ni 10
Spiral Direction
Right Hand
Thread Limit
D2
Thread Standard
Metric Coarse
Extended Neck
No
Tap Shank Standard
DIN 371
Coolant Fed
Non-Coolant Through
Thread Pitch
0.50mm
Features
Extra Diameter, For Long and chipping Materials, Rounded
Primary Material Application
Nickel, Steel, Titanium
Secondary Material Application ISO Code
N
Measurement System
Metric
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
10 Degrees
Primary Material Application ISO Code
P, S
List Number
2041014
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 8 mm, Thread Limit D2, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.