Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 2041014-MJ5

  • Zoro # G2892010


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Overall Length
72.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2041014-MJ5
Zoro #
G2892010
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
72.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
13.00mm
Tap Thread Size
M5-0.80
Shank Length
23.00 mm
Thread Size
M5x0.8
Square Size
4.90mm
Drill Bit Size
4.20mm
Pitch Diameter Limit
4H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN 371
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur Ni 10
Helix Angle
10 Degrees
Primary Material Application
Nickel, Steel, Titanium
Secondary Material Application ISO Code
N
Thread Pitch
0.80mm
Thread Standard
Metric Coarse
Tap Shank Standard
DIN 371
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Features
External Diameter, for Long and Short Chipping Materials, Rounded
Thread Limit
D2, D3
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Right Hand
Extended Neck
No
Primary Material Application ISO Code
P, S
Number of Pieces
1
List Number
2041014

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Thread Length 13 mm, Thread Limit D2/D3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.