Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 2041014-MJ6

  • Zoro # G2892029


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Overall Length
82.50mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2041014-MJ6
Zoro #
G2892029
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
82.50mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
15.50mm
Tap Thread Size
M6-1.00
Drill Bit Size
5.00mm
Square Size
4.90mm
Thread Size
M6x1
Shank Length
23.00 mm
Pitch Diameter Limit
4H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN 371
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur Ni 10
Extended Neck
Yes
Helix Angle
10 Degrees
Thread Standard
Metric Coarse
Primary Material Application
Nickel, Steel, Titanium
Features
External Diameter, for Long and Short Chipping Materials, Rounded
Thread Pitch
1.00mm
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application ISO Code
P, S
Thread Limit
D2, D3
Secondary Material Application ISO Code
N
Shank Type - Machining
Straight
Tap Shank Standard
DIN 371
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper
List Number
2041014
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 15.5 mm, Thread Limit D2/D3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.