Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 2041015-M6

  • Zoro # G2892123


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Overall Length
82.50mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2041015-M6
Zoro #
G2892123
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
82.50mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
16.00mm
Tap Thread Size
M6-1.00
55% Thread Drill Size
5.25 mm
Thread Size
M6x1
Drill Bit Size
5.00mm
Square Size
4.90mm
65% Thread Drill Size
13/64 in
Shank Length
23.00 mm
75% Thread Drill Size
5.00mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
Paradur Ni 10
Spiral Direction
Right Hand
Primary Material Application
Nickel, Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
10 Degrees
Features
For Long and Short Chipping Materials
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P, S
Measurement System
Metric
Thread Pitch
1.00mm
Tap Shank Standard
DIN 371
Secondary Material Application ISO Code
N
Shank Type - Machining
Straight
Extended Neck
No
Thread Limit
6HX
Thread Standard
Metric Coarse
Number of Pieces
1
List Number
2041015

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, TiN, Thread Length 16 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.