Spiral Flute Tap Plug, 3 Flutes
Mfr # 2041215-M6
Zoro # G2892808
product price: $72.89
/eaKey Features
Overall Length
82.50mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2041215-M6
Zoro #
G2892808
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
82.50mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
15.00mm
Tap Thread Size
M6-1.00
55% Thread Drill Size
5.25 mm
Square Size
4.90mm
65% Thread Drill Size
13/64 in
Thread Size
M6x1
Shank Length
50.00 mm
Drill Bit Size
5.00mm
75% Thread Drill Size
5.00mm
Pitch Diameter Limit
6H
Description
Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, TiN, Thread Length 15 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.